Beli face shield kacamata di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OneMed Face Shield Glasses (Kacamata Face Shield)
    Mulai

    Rp68.900

    OneMed Face Shield Glasses (Kacamata Face Shield)
    Deskripsi:
    Face Shield APD Kacamata Berguna untuk : Proteksi diri dari Virus, bakteri, droplet, splash darah, ludah, karang gigi, aerosol yang dapat mengenai wajah anda saat bekerja atau kegiatan sehari-hari anda. Dapat digunakan untuk mereka yang BerHIJAB, BerKacamata. Pengguna Loupe standart, Dan cocok di semua warna pakaian. Memiliki fungsi untuk mencegah droplet / air liur / cairan tubuh yg mungkin keluar dari pasien saat anda bekerja.Aman digunakanPraktis dan higienisTerdiri dari 1 rangka (frame) + 1 shield / visorMudah digunakan karena seperti menggunakan kacamataMemiliki desain kontur seperti wajahDapat digunakan pada orang yg berkacamata dan pengguna Loupe jugaAnti-fog coating desain untuk memberikan pandangan yg jelas
  2. 3M Safety Goggles + Splash Goggles + (Lexa Goggles) (Kacamata Goggle)
    Mulai

    Rp259.900

    3M Safety Goggles + Splash Goggles + (Lexa Goggles) (Kacamata Goggle)
    Deskripsi:
    Wide view type goggles for those who do not wear corrective glasses. Goggles developed from the standpoint of workers have succeeded in further improving the safety and efficiency of workers. Slim, ultra-lightweight 50g goggles that are not bulky. Achieves a wide field of view that matches the shape of the face. The PVC eyecup is gentle and protects your eyes.
    atribut:
    • Lens Color: Clear
    • Lens Thickness (mm): 2.0
    • Anti-fog processing: Yes
    • Anti-scratch Processing: Yes
    • UV Cut: Yes
    • Frame Color: Clear
    • Material: Lens/Frame: Polycarbonate
    • Width (mm): 145
  3. KRISBOW Face Shield with Visor (Pelindung Wajah)
    Mulai

    Rp99.900

    KRISBOW Face Shield with Visor (Pelindung Wajah)
    atribut:
    • Dimensions (mm): 200x200x60
    • Type: Faceshield Mounted
    • Color: Clear
  4. Non Brand Full Face Protective Shield Visor with Glass (Pelindung Wajah)
    Mulai

    Rp94.900

    Non Brand Full Face Protective Shield Visor with Glass (Pelindung Wajah)
    Deskripsi:
    A splash-proof glasses-type face shield that protects the eyes, nose, and mouth in various places such as medical sites, restaurants, schools, and offices. Ultra-thin anti-fogging lens that does not cause fatigue even when worn for long periods of time. Type that can be used with glasses.For measures against droplet infection in medical settings, restaurants, schools, and offices.
    atribut:
    • Function: Anti-fog and glasses can be used together
    • Set Contents: Shieldx3 pieces, framex1 piece
    • Material (Frame): Polycarbonate
    • Material (Shield): PET
    • material (components): Shield Installation: Elastomer
  5. CONDOR Face Shield Frame (Rangka Pelindung Wajah)
    Mulai

    Rp52.900

    CONDOR Face Shield Frame (Rangka Pelindung Wajah)
    atribut:
    • Height (mm): 50
    • Material: Frame = Polycarbonate; Stopper = Thermoplastic elastomer
    • Width (mm): 150
  6. OneMed Alkohol Swab (Tisu Alkohol)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.900

    OneMed Alkohol Swab (Tisu Alkohol)
    Deskripsi:
    Kapas/tisu alkohol/alcohol merk OneMedNon woven tissue 2 ply steril yang mengandung Ethyl Alcohol 70%Digunakan untuk antiseptik pre-injeksi, pemasangan IV, pengambilan darah, melepas jahitan, atau tindakan lainnya yang memerlukan antisepsi.Tissue sangat lembut, lebih tebal dan tidak melepaskan serabut. Volume alkohol pas terserap sempurna pada tisu sehingga tidak perlu menunggu lama untuk melepaskan injeksi. Kemasan satuan menggunakan aluminium foil, kedap udara dan tahan bocor, untuk menjaga tetap steril dan mencegah kering. Didesain dapat disobek dari sisi manapun untuk memudahkan pemakaian.-70% ethyl alcohol-Non woven tissue 2 ply, lebih lembut dan tebal-Tidak melepaskan serabut-Hanya untuk pemakaian luar dan sekali pakai-kemasan Sachet aluminium foil
  7. KRISBOW Sikat Kawat Mangkok Mini
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    KRISBOW Sikat Kawat Mangkok Mini
    atribut:
    • Shank (inch): 1/4
    • Maximum Speed (rpm): 4500
    • Wire Diameter (mm): 0.3
  8. Non Brand Poster - Gunakan Selalu Pelindung Wajah
    Mulai

    Rp149.900

    Non Brand Poster - Gunakan Selalu Pelindung Wajah
    Deskripsi:
    Gunakan Selalu Pelindung Wajah (Face Shield). Pekerjaan-pekerjaan yang wajib dikerjakan dengan menggunakan face shield, yaitu : mengebor, menggerinda, mengelas, dan memotong.
  9. KRISBOW Head Gear and Face Shield (Pelindung Wajah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp97.900

    KRISBOW Head Gear and Face Shield (Pelindung Wajah)
    atribut:
    • Material: ABS
    • Type: Faceshield
  10. TECO Electric Motor Foot Mounted 3 Phase B3 6 Pole (Dinamo Motor Listrik)
    Mulai

    Rp4.399.900

    TECO Electric Motor Foot Mounted 3 Phase B3 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 6
  11. Non Brand Full Faceshield (Pelindung Wajah)
    Mulai

    Rp53.900

    Non Brand Full Faceshield (Pelindung Wajah)
    Deskripsi:
    Vented foam headband for increased airflow and comfort. Anti-fog, anti-glare polyester film shield. Not made with natural rubber latex.
  12. HSP Full Faceshield (Pelindung Wajah)
    Mulai

    Rp23.900

    HSP Full Faceshield (Pelindung Wajah)
    Deskripsi:
    Kaca melindungi seluruh area wajah, kaca pelindung kuat, tali pengaman yang bisa diatur, dilapisi anti embun, tahan percikan/ciptaran zat cair, dan headband terbuat dari kulit sintetis.
  13. 3M Goggles 334AF (Kacamata Safety Goggle)
    Mulai

    Rp99.900

    3M Goggles 334AF (Kacamata Safety Goggle)
    Deskripsi:
    A UV-cut (99.9%) specification lens is used. Glasses and mask can be used together.
    atribut:
    • Standard: ANSI standard product (Z87.1)
    • Shape: Goggles type
    • Type: Can be used with glasses
    • Lens Color: Clear
    • Lens Thickness (mm): 1.5
    • Material (Lens): Polycarbonate
    • Material (Frame): Vinyl
    • Function: UV protection, glasses and masks can be used together
    • Band Material: Polyisoprene
    • TRUSCO Number: 344-6999
  14. Yamamoto Kogaku Anti-Reflection Shield YF-850 (Pelindung Wajah)
    Mulai

    Rp409.900

    Yamamoto Kogaku Anti-Reflection Shield YF-850 (Pelindung Wajah)
    atribut:
    • Type: Shield type (L lens)
    • Dimensions (WidthxDepthxHeight): 152x195x195mm
    • Material (Lens): Double-sided antireflection sheet lens (with 2 lenses)
    • TRUSCO Number: 788-7230
Daftar Harga face shield kacamata Terbaru October 2026
OneMed Face Shield Glasses (Kacamata Face Shield)Rp68.900
3M Safety Goggles + Splash Goggles + (Lexa Goggles) (Kacamata Goggle)Rp259.900
Yamamoto Safety/Protection Glasses Lightweight Face Shield Glasses (Kacamata Safety)Rp219.900
KRISBOW Face Shield with Visor (Pelindung Wajah)Rp99.900
Non Brand Full Face Protective Shield Visor with Glass (Pelindung Wajah)Rp94.900
CONDOR Face Shield Frame (Rangka Pelindung Wajah)Rp52.900
OneMed Alkohol Swab (Tisu Alkohol)Rp20.900
KRISBOW Sikat Kawat Mangkok MiniRp31.900
Yamamoto Safety Goggle (Kacamata Safety)Rp219.900
Yamamoto Faceshield (Pelindung Wajah)Rp309.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait